
2 AWG-600 MCM Aluminum Solderless Lug
Item #: 38091
Cat #: PB3-600
UPC: 783669180718
Documents & Guides
Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 3 Ports, 2 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Overview
Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 3 Ports, 2 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669180718, PB3-600, split bolt
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 2 - 500 |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 - 500 |
Material: | Aluminum |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)