Push Button, 2-Position, Multi Function, Red/Green, Illuminated

Item #: 38087

Cat #: 800FP-LU2EFFE

UPC: 662468116435

Documents & Guides
Push Button, 2 Position, Multi Function, Pos. A, Red, Extended, Legend "O", Pos. C, Green Flush, Legend "I", Operator Only, IP66
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, 2 Position, Multi Function, Pos. A, Red, Extended, Legend "O", Pos. C, Green Flush, Legend "I", Operator Only, IP66
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LU2EFFE from Rockwell Automation® is a two-position, 22 mm multi-operator. It has red stop symbol and green start symbol. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468116435, 800FP-LU2EFFE

Specifications

Color: Red/Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Illuminated, Pushbutton, Mulit-Function
Standards: Build America Buy America Compliant
Color: Red/Green
Family / Style: 800F
Type: Illuminated, Pushbutton, Mulit-Function
Size: 22.5 mm
Material: Plastic
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)