Relay, Single Function Safety, 24V AC/DC, MSR126R

Item #: 38083

Cat #: 440R-N23120

UPC: 611320826890

Sign In or Register to view pricing and more.
Documents & Guides
Relay, GuardMaster, MSR126.IR, Single Function, Safety, 24 Volt AC/DC, Dual Channel, 2 Normally Closed, Inputs, 2 Normally Open Safety Outputs, No Auxiliary Outputs, Fixed Terminals, Monitored Manual Reset

Overview

Relay, GuardMaster, MSR126.IR, Single Function, Safety, 24 Volt AC/DC, Dual Channel, 2 Normally Closed, Inputs, 2 Normally Open Safety Outputs, No Auxiliary Outputs, Fixed Terminals, Monitored Manual Reset
Our MSR100 Single-function Safety Relays support a wide variety of input devices and output configurations. These relays are ideal for relatively small safety applications and single zone control and available in electromechanical version, or solid-state models for applications involving high cycle rates. Rockwell Automation announces that as of December 2019, a small number of legacy safety relays in the MSR portfolio will be discontinued and will no longer be for sale. Customers are encouraged to migrate to safety relay products in both our MSR and GSR families.
Also known as: 611320826890, 440R-N23120

Specifications

Color: Red
Type: SafetyMSR126.IR, Relay
Volts DC: 24
Volts AC: 24
Color: Red
Volts DC: 24
Type: SafetyMSR126.IR, Relay
Volts AC: 24

Customer Reviews

No reviews for this product
(0)