PROLINE2000X600X1000ACY PKGGR

Item #: 380814

Cat #: PSC20610GAC

UPC: 783510153410

Sign In or Register to view pricing and more.
Documents & Guides
PROLINE2000X600X1000ACY PKGGR

Overview

PROLINE2000X600X1000ACY PKGGR
Robustly built and sealed for use in wet, dusty or hot environments, PROLINE™ Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.
Also known as: 783510153410, PSC20610GAC

Specifications

Color: Gray
Material: Steel
Height: 82.100 in
IP/NEMA Rating: NEMA 12
Width: 23.940 in
Depth: 39.340 in
Color: Gray
Height: 82.100 in
Width: 23.940 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 39.340 in

Customer Reviews

No reviews for this product
(0)