Adjustable Vented Shelf, fits 19", Black, Steel

Item #: 380778

Cat #: ESHVA19

UPC: 783510218294

Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Vented Shelf, Fits 19 In, Steel, Black Finish

Overview

Adjustable Vented Shelf, Fits 19 In, Steel, Black Finish
The Adjustable Steel Vented Shelf is adjustable from front to back in 25-mm increments. It is designed to support networking equipment within an open-frame rack. The shelf mounts to either the front or rear flange of an open-frame rack. The shelf's load rating is 60 lb. (27.2 kg)
Also known as: 783510218294, ESHVA19

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)