175 Watt Bulb Clear Mercury Vapor ED28

Item #: 380662

Cat #: H39KB-175-12PK

UPC: 046677319656

Documents & Guides
Mercury Vapor Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 7900, CRI: 20, Color Temp: 6800K, ANSI Code: H39. *Philips Part # 31965-7*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mercury Vapor Lamp, 175W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 7900, CRI: 20, Color Temp: 6800K, ANSI Code: H39. *Philips Part # 31965-7*
Mercury Vapor lamps feature low initial cost, but have higher operating costs than HPS or Metal Halide due to its lower efficiency. The clear mercury bulb has a bluish green appearance and the Deluxe White has a higher color rendering. Mercury lamps get dimmer over time and rarely burn out, so it is wise to replace them and restore light level.
Also known as: 046677319656, H39KB-175-12PK

Specifications

ANSI Code: H39
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 6800 (Daylight)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Type: Mercury Vapor
Wattage: 175
Color Rendering Index (CRI): 20
Lumens: 7900
Light Technology: HID
ANSI Code: H39
Color Temperature: 6800 (Daylight)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Lumens: 7900
Volts AC: 480, 120, 277, 240, 208
Base: Mogul Screw (E39)
Type: Mercury Vapor
Color Rendering Index (CRI): 20
Light Technology: HID

Customer Reviews

No reviews for this product
(0)