2.5 - 4 A 191E

Item #: 380581

Cat #: 191E-AND3-CB40X

UPC: 611320412291

Sign In or Register to view pricing and more.
Documents & Guides
AB 191E-AND3-CB40X 2.5 - 4 A 191E

Overview

AB 191E-AND3-CB40X 2.5 - 4 A 191E
191E Eco Reversing Starter / 191S Compact Reversing Starter, 100-C09, Common Open Type, 1 N.O. 1 N.C., 140M-C2E (C-Frame), High Break, No Auxiliary Contacts, 2.5 - 4 A, 110V 50Hz / 120V 60Hz
Also known as: 611320412291, 191E-AND3-CB40X

Specifications

Type: Reversing, Starter
Family / Style: 191
Type: Reversing, Starter
Family / Style: 191

Customer Reviews

No reviews for this product
(0)