15A NAFTA HG GFCI

Item #: 380568

Cat #: 7599-HFI

UPC: 078477410554

Sign In or Register to view pricing and more.
Documents & Guides
LEV 7599-HFI 15A NAFTA HG GFCI

Overview

LEV 7599-HFI 15A NAFTA HG GFCI
Also known as: 078477410554, 7599-HFI

Specifications

Material: Polycarbonate, Nylon
Mounting: Box
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R, WD-1, WD-6
Material: Polycarbonate, Nylon
Amps: 15
NEMA Configuration: 5-15R, WD-1, WD-6
Mounting: Box
Color: Ivory

Customer Reviews

No reviews for this product
(0)