This product may not be available in all locations.
2
more
Breaker, Molded Case, 15A, 600VAC, 250VDC, 3P, Line/Load Lugs
Item #: 38049
Cat #: HFD3015L
UPC: 786679175064
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 15 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, 65 kAIC @ 480 Volt, Line/Load Lugs
Overview
Breaker, Molded Case, 15 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, 65 kAIC @ 480 Volt, Line/Load Lugs
EATON's series C molded case circuit breakers are used in panel board, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed north american standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.
Also known as: 786679175064, HFD3015L
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 15 |
Volts AC: | 600 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 15 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)