6 AWG-300 MCM Aluminum Solderless Lug

Item #: 38048

Cat #: TA-300

UPC: 783669187410

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 300-6, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 300-6, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669187410, TA-300

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 300
Stud Size: 1/4 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Aluminum
Allowable Gauge Range: 6 - 300

Customer Reviews

No reviews for this product
(0)