Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit, Pipe Size 3/4 Inch/21 Metric, Outside Diameter with PVC 1.13 Inch/28.70 Millimeters, Nominal Wall Thickness with PVC .139 Inch/3.53 Millimeters, Length without Couplings 9 Feet 11-1/4 Inch /3.03 Meters, Aluminum, Gray
Overview
PVC Coated Conduit, Pipe Size 3/4 Inch/21 Metric, Outside Diameter with PVC 1.13 Inch/28.70 Millimeters, Nominal Wall Thickness with PVC .139 Inch/3.53 Millimeters, Length without Couplings 9 Feet 11-1/4 Inch /3.03 Meters, Aluminum, Gray
Also known as: 704508321024, COND3/4SA-G
Specifications
Diameter: | 3/4 in |
Color: | Gray |
Length: | 10 ft |
Material: | PVC Coated Aluminum |
Diameter: | 3/4 in |
Length: | 10 ft |
Color: | Gray |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)