14/2C OAS FPLR RED

Item #: 380377

Cat #: 2F-312-92

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SPX 2F-312-92 14/2C OAS FPLR RED

Overview

SPX 2F-312-92 14/2C OAS FPLR RED
Also known as: 2F-312-92

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 14
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Gauge: 14
Stranding: Solid

Customer Reviews

No reviews for this product
(0)