Disconnect Switch, AC, 30A, 2P, 120/240V, GFCI, Pull-Out, Metallic

Item #: 380281

Cat #: DPF221RGF20WRTR

UPC: 786685375236

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioning Disconnect, Pullout, Fused, 30 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 20 Amp Type WRTR GFCI, Enclosure Dims: H: 13.00", W: 7.50", D: 4.75".

Overview

Air Conditioning Disconnect, Pullout, Fused, 30 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 20 Amp Type WRTR GFCI, Enclosure Dims: H: 13.00", W: 7.50", D: 4.75".
Also known as: 786685375236, DPF221RGF20WRTR, AC Disconnect with built-in gfci recep

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)