Pin Terminals, Vinyl-Insulated, WR: 16 - 14, Terminal Type: Pin
Item #: 380274
Cat #: MVU14-47PX-A
UPC: 051128588659
Documents & Guides
Pin Terminals, Vinyl-Insulated, Wire Range: 16 - 14, Terminal Type: Pin, Color: Blue, 100/PK
Sign In or Register to view pricing and more.
Overview
Pin Terminals, Vinyl-Insulated, Wire Range: 16 - 14, Terminal Type: Pin, Color: Blue, 100/PK
3M™ Scotchlok™ Pin Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128588659, MVU14-47PX-A
Specifications
Color: | Blue |
Material: | Vinyl |
Diameter: | 0.170 in |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Diameter: | 0.170 in |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)