WETGUARD L1-15R

Item #: 380260

Cat #: 25W04

UPC: 078477474242

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA L1-15R, 2P, 2W, Connector, Locking Blade, Industrial Grade, Non-Grounding, Wetguard - YELLOW

Overview

15 Amp, 125 Volt, NEMA L1-15R, 2P, 2W, Connector, Locking Blade, Industrial Grade, Non-Grounding, Wetguard - YELLOW
15-Amp, 125-Volt, Industrial Grade, Connector, Locking Blade, Non-Grounding, Wetguard, Yellow
Also known as: 078477474242, 25W04

Specifications

Mounting: Cable
Phase: 1
Amps: 15
NEMA Configuration: WD-6
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Mounting: Cable
Amps: 15
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
NEMA Configuration: WD-6
Color: Yellow

Customer Reviews

No reviews for this product
(0)