This product has been discontinued.
Sub-Meter Kit, with CT's, 277/480VAC, 3P4W, 100A, NEMA 1, Surface
Item #: 380206
Cat #: 2K480-1W
UPC: 078477597842
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Phase, 277/480V AC, 4-Wire, Series 2000, Three Element Meter, Line-to-Line, NEMA 1, Surface Mount Enclosure. Includes: (3) 100A Split-Core Current Transformers.
Overview
100 Amp, 3-Phase, 277/480V AC, 4-Wire, Series 2000, Three Element Meter, Line-to-Line, NEMA 1, Surface Mount Enclosure. Includes: (3) 100A Split-Core Current Transformers.
Series 2000 480 V 100 A Indoor Kit Split Core, 3P4W
Also known as: 078477597842, 2K480-1W
Specifications
Phase: | 3 |
Amps: | 100 |
Volts AC: | 277, 480Y |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 3 |
Volts AC: | 277, 480Y |
IP/NEMA Rating: | NEMA 1 |
Amps: | 100 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)