Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type LB Conduit Body, 1 IN Hub, Length: 6-1/8 IN, 1-3/4 IN Width, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Set-Screw, 3 (4 AWG) Conductors, 12.2 CU-IN Volume, Third Party Certification: UL File Number E-18095,
Overview
OZ-Gedney Type LB Conduit Body, 1 IN Hub, Length: 6-1/8 IN, 1-3/4 IN Width, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Set-Screw, 3 (4 AWG) Conductors, 12.2 CU-IN Volume, Third Party Certification: UL File Number E-18095,
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126329438, LB100ATW
Specifications
Material: | Aluminum |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)