Junction Box, NEMA 3/4, Screw Cover, Gasketed, 6" x 6" x 4", Steel

Item #: 380098

Cat #: WA060604GSC

UPC: 786725310050

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3/4, Screw Cover, Gasketed, 6 Inch x 6 Inch x 4 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 3/4, Screw Cover, Gasketed, 6 Inch x 6 Inch x 4 Inch, Steel/Gray Powder Coat
Designed for use as a wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Also known as: 786725310050, WA060604GSC

Specifications

Depth: 4 in
Mounting: Surface
Size: 6 x 6 x 4 in
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3, NEMA 4
Depth: 4 in
Size: 6 x 6 x 4 in
Material: Steel
Standards: California Proposition 65
Mounting: Surface
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)