350 MCM to 14 AWG, 1-Pole, Connector Block

Item #: 380076

Cat #: AM-P1-H12

UPC: 662381165404

Sign In or Register to view pricing and more.
Documents & Guides
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (12) 14 AWG - 4 AWG, 600V, 310 Amps per Pole, Surface Mount.

Overview

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (12) 14 AWG - 4 AWG, 600V, 310 Amps per Pole, Surface Mount.
Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.
Also known as: 662381165404, AM-P1-H12, distribution block, Terminal block

Specifications

Mounting: Surface
Color: Black
Allowable Gauge Range: 3 - 2
Mounting: Surface
Allowable Gauge Range: 3 - 2
Color: Black

Customer Reviews

No reviews for this product
(0)