Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Rotary, Class J

Item #: 379972

Cat #: 194R-J60-1753S-PYN1

UPC: 885630160740

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Red/Yellow, IP66/NEMA 4/4X, 12 Inch Shaft, Guard Tube, Internal NFPA79 Handle, with Fuse Status Indicator

Overview

Disconnect Switch, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Red/Yellow, IP66/NEMA 4/4X, 12 Inch Shaft, Guard Tube, Internal NFPA79 Handle, with Fuse Status Indicator
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J60-1753S-PYN1 is a 60 A, three-pole 194R fused and non-fused disconnected switch from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630160740, 194R-J60-1753S-PYN1

Specifications

Type: Disconnect Switch, Fused
Mounting: Panel
Poles: 3
Volts DC: 250
Length: 12 in
Color: Red/Yellow
Class: J
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Fused
Poles: 3
Length: 12 in
Class: J
Amps: 60
Mounting: Panel
Volts DC: 250
Color: Red/Yellow
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)