Enclosure, NEMA 4, Continuous Hinge, 16 x 16 x 6", Steel/Gray

Item #: 379845

Cat #: AB-16166NF

UPC: 707353009376

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4, Single Door, Continuous Hinge, 16 x 16 x 6 Inch, Material/Finish: Steel/Gray Epoxy Powder Coat

Overview

Enclosure, NEMA 4, Single Door, Continuous Hinge, 16 x 16 x 6 Inch, Material/Finish: Steel/Gray Epoxy Powder Coat
Also known as: 707353009376, AB-16166NF

Specifications

Size: 16 x 16 x 6 in
Material: Steel
IP/NEMA Rating: NEMA 4
Size: 16 x 16 x 6 in
IP/NEMA Rating: NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)