Pipe Wrap, 10 mil, 2" x 100'

Item #: 379787

Cat #: 210010

UPC: 705591107878

Documents & Guides
Pipe Wrap, 10 mil, 2" x 100'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pipe Wrap, 10 mil, 2" x 100'
Also known as: 705591107878, 210010

Specifications

Width: 2 in
Length: 100 ft
Material: PVC
Width: 2 in
Material: PVC
Length: 100 ft

Customer Reviews

No reviews for this product
(0)