Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG

Item #: 37975

Cat #: AU-0

UPC: 783669000665

Documents & Guides
Aluminum Mechanical Lug, Conductor Range 1/0-14, 2 Ports, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aluminum Mechanical Lug, Conductor Range 1/0-14, 2 Ports, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Suitable for use with either copper or aluminum conductors. Provides low contact resistance and ease of installation. Ensures reliability for copper or aluminum conductors.
Also known as: 783669000665, AU-0, Grounding Lug

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Stud Size: 1/4 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Aluminum
Allowable Gauge Range: 14 - 1/0

Customer Reviews

No reviews for this product
(0)