Circuit breaker, LA, 125A, 3 pole, 600VAC, 22kA, 250VDC, 10kA, lugs, short handle

Item #: 379692

Cat #: LAL36125MB

UPC: 785901404361

Sign In or Register to view pricing and more.
Circuit breaker, LA, 125A, 3 pole, 600VAC, 22kA, 250VDC, 10kA, lugs, short handle

Overview

Circuit breaker, LA, 125A, 3 pole, 600VAC, 22kA, 250VDC, 10kA, lugs, short handle
Square D LA molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LA circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LA molded case circuit breaker is a 3 pole unit mount breaker, 125A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 22kA for 600VAC and 10kA for 250VDC. The circuit breaker MB suffix indicates a panel main breaker and has a shorter handle so that the panel door can close. LA breakers are UL 489, CSA, IEC certified.
Also known as: 785901404361, LAL36125MB

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 125
Standards: California Proposition 65
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)