T-Series Compact Outdoor with Heat T20, 2000BTU 115V, Brushed, Stainless Steel 304

Item #: 379672

Cat #: T200216G157

UPC: 783510225148

Sign In or Register to view pricing and more.
Documents & Guides
T-Series Compact Outdoor Stainless Steel Model with Corrosion and Heater Type 4X, T20, 2000 BTU, 115 Volt, 20 x 10 x 10 Inch, Stainless Steel 304

Overview

T-Series Compact Outdoor Stainless Steel Model with Corrosion and Heater Type 4X, T20, 2000 BTU, 115 Volt, 20 x 10 x 10 Inch, Stainless Steel 304
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510225148, T200216G157

Specifications

Depth: 10 in
Height: 20 in
Color: Gray
Width: 10 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Depth: 10 in
Color: Gray
IP/NEMA Rating: NEMA 4X
Height: 20 in
Width: 10 in
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)