Terminal Block, Optocoupler, Low Switching Power, 6mm, 5 Conductor

Item #: 379631

Cat #: 51179046

UPC: 045454359878

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Optocoupler, for Low Switching Power, 6 mm, 5 Conductor, 24 Volt DC, 10 mA, #859-793

Overview

Terminal Block, Optocoupler, for Low Switching Power, 6 mm, 5 Conductor, 24 Volt DC, 10 mA, #859-793
Also known as: 045454359878, 51179046

Specifications

Conductors: 5
Type: Terminal Block, Optocoupler
Volts DC: 24
Size: 6 mm
Mounting: DIN Rail
Color: Gray
Amps: 0.010
Conductors: 5
Volts DC: 24
Mounting: DIN Rail
Amps: 0.010
Type: Terminal Block, Optocoupler
Size: 6 mm
Color: Gray

Customer Reviews

No reviews for this product
(0)