Conduit Body Gasket, Type Solid, Size: 1", Series 5, Fiber
Item #: 379628
Cat #: OLK-3VG
UPC: 783936490403
Sign In or Register to view pricing and more.
Conduit Body Gasket, Type: Solid, Size: 1 Inch, Series 5, Fiber, For Use With Conduit Body Covers
Overview
Conduit Body Gasket, Type: Solid, Size: 1 Inch, Series 5, Fiber, For Use With Conduit Body Covers
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490403, OLK-3VG
Specifications
Diameter: | 1 in |
Material: | Fiber |
Diameter: | 1 in |
Material: | Fiber |
Customer Reviews
No reviews for this product
(0)