58755 QTZ LAMP-ESR
Item #: 3796
Cat #: 100Q/CL/DC(ESR)-120V
UPC: 046135587559
Documents & Guides
58755 QTZ LAMP-ESR *Sylvania Part # 58755*
Sign In or Register to view pricing and more.
Overview
58755 QTZ LAMP-ESR *Sylvania Part # 58755*
Also known as: 046135587559, 100Q/CL/DC(ESR)-120V
Specifications
Diameter: | 1/2 in |
Wattage: | 100 |
Shape: | T4 (Tubular) |
Lumens: | 1900 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Diameter: | 1/2 in |
Shape: | T4 (Tubular) |
Color Rendering Index (CRI): | 100 |
Wattage: | 100 |
Lumens: | 1900 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)