MINIATURE CIRCUIT

Item #: 379514

Cat #: QOM2175MVH

UPC: 785901851028

Sign In or Register to view pricing and more.
Documents & Guides
SQD QOM2175MVH MINIATURE CIRCUIT

Overview

SQD QOM2175MVH MINIATURE CIRCUIT
Also known as: 785901851028, QOM2175MVH

Specifications

Poles: 2
Family / Style: QO
Amps: 175
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 175
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)