26W T4 CFL Lamp, 41K

Item #: 379478

Cat #: 109094

UPC: 807154190942

Sign In or Register to view pricing and more.
Documents & Guides
CFL Double Tube 4-Pin Electronic T4 Bulb G24Q-3 Base 26W 4100K Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

CFL Double Tube 4-Pin Electronic T4 Bulb G24Q-3 Base 26W 4100K Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Halco’s ProLume® Plug-In CFLs are an energy efficient, long-life alternative to Incandescent lamps. They are available in Single and Double Tube 2-Pin; Single, Double, Triple and Spiral Tube 4-Pin; Flat Quad 4-Pin and High Lumen 4-Pin PLL. All Halco Plug-In CFLs use a tri-phosphor coating, which produces high CRI. These long life lamps are available in Wattages from 5W to 57W with color temperatures ranging from 2700K to 5000K
Also known as: 807154190942, 109094

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Wattage: 26
Standards: California Title 20
Dimmable: Yes
Base: 4-Pin (G24q-3)
Color Temperature: 4100 (Cool White)
Wattage: 26
Dimmable: Yes
Lumens: 1800
Standards: California Title 20
Base: 4-Pin (G24q-3)

Customer Reviews

No reviews for this product
(0)