Sensor Receiver, 2.3m Sensing, 30VDC

Item #: 379434
Cat #: LS4RLQ
UPC: 662488384302
Sign In or Register to view pricing and more.
Documents & Guides
Sensor Receiver, 2.3m Sensing, 30VDC, Dark Operate, NPN/PNP Output, 4-pin Mini QD Connector

Overview

Sensor Receiver, 2.3m Sensing, 30VDC, Dark Operate, NPN/PNP Output, 4-pin Mini QD Connector
LS4EL/RL Light Screen Systems offer a simple, economical, but highly reliable means of sensing objects moving at high speed through an area (or "window"). Each system consists of two self-contained units: an emitter and a receiver. Emitters contain four infrared light sources aligned in a row and strobed (turned "on" one at a time) in a specific sequence and at a high frequency. Receivers contain a matching array of phototransistors. The height of the array is 3.5 inches (90 mm). The LS4RL receiver may be placed 18 to 90 inches (45,7 to 228,6 cm) opposed from the LS4EL emitter. This produces a "curtain" of light 5 to 6 inches high and as wide as the separation distance between the emitter and receiver.
Also known as: 662488384302, LS4RLQ

Specifications

Volts DC: 30
Volts DC: 30

Customer Reviews

No reviews for this product
(0)