
Intermediate Spacer, 4" x 2", Non-Metallic
Item #: 37939
Cat #: S289NJN
UPC: 034481004530
Documents & Guides
Intermediate Spacer- 4" Duct X 2" Separation, Material: Non-Metallic.
Sign In or Register to view pricing and more.
Overview
Intermediate Spacer- 4" Duct X 2" Separation, Material: Non-Metallic.
Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability.
Also known as: 034481004530, S289NJN, Crades
Specifications
Material: | PVC |
Diameter: | 2 in, 4 in |
Material: | PVC |
Diameter: | 2 in, 4 in |
Customer Reviews
No reviews for this product
(0)