Safety Switch, Double Throw, Non-Fused, 60A, 240VAC, NEMA 3R

Item #: 379372

Cat #: TC35322R

UPC: 783164337341

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Double Throw, 3-Pole, 3 Wire, 60 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 3R

Overview

Safety Switch, Double Throw, 3-Pole, 3 Wire, 60 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 3R
Also known as: 783164337341, TC35322R

Specifications

Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)