Sign In or Register to view pricing and more.
Documents & Guides
Long Impact Auger Wood Bit 11/16" x 30". Patented cutting edge for fast easy drilling of clean holes, especially in salt treated utility poles. Made from hardened alloy steel for added toughness. The self-feeding threaded screw point draws the bit completely through the wood - no need to push the bit while drilling. Over center flute for evacuating chips. Shaft is straightened for fewer vibrations to the hand and to help control the quality of the hole. Cutting edge can be re-sharpened multiple times and continues to self feed. 7/16" Hex Shank with easy to fit quick change groove for Impact Drivers.
Overview
Long Impact Auger Wood Bit 11/16" x 30". Patented cutting edge for fast easy drilling of clean holes, especially in salt treated utility poles. Made from hardened alloy steel for added toughness. The self-feeding threaded screw point draws the bit completely through the wood - no need to push the bit while drilling. Over center flute for evacuating chips. Shaft is straightened for fewer vibrations to the hand and to help control the quality of the hole. Cutting edge can be re-sharpened multiple times and continues to self feed. 7/16" Hex Shank with easy to fit quick change groove for Impact Drivers.
Patented cutting edge for fast easy drilling of clean holes, especially in salt treated utility poles Made from hardened alloy steel for added toughness The self-feeding threaded screw point draws the bit completely through the wood - no need to push the bit while drilling Over center flute for evacuating chips Shaft is straightened for fewer vibrations to the hand and to help control the quality of the hole Cutting edge can be re-sharpened multiple times and continues to self feed 7/16 IN Hex Shank with easy to fit quick change groove for Impact Drivers
Also known as: 783310111009, 71PT-11/16
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)