3 LT PAR30 Gimbal Ring Track Head Kit, Russet Bronze
Item #: 379358
Cat #: TK362
UPC: 045923433627
Sign In or Register to view pricing and more.
Documents & Guides
3 Light - PAR30 - Gimbal Ring Track Kit - 4 foot Track - Russet Bronze
Overview
3 Light - PAR30 - Gimbal Ring Track Kit - 4 foot Track - Russet Bronze
Also known as: 045923433627, TK362
Specifications
Base: | Medium Screw (E26) |
Color: | Russet Bronze |
Wattage: | 75 |
Volts AC: | 120 |
Material: | Metal |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Wattage: | 75 |
Material: | Metal |
Light Technology: | Incandescent |
Color: | Russet Bronze |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)