Al Mech 1000-350 9/16-1-3/4 T Ul Csa
Item #: 379328
Cat #: TA-1000-2N
UPC: 783669894868
Aluminum Mechanical Lug, Dual Rated, Conductor Range 1000-350, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, 2 Screws, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Overview
Aluminum Mechanical Lug, Dual Rated, Conductor Range 1000-350, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, 2 Screws, Tin Plated, UL, CSA
Also known as: 783669894868, TA-1000-2N
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 500 - 1000 |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Aluminum |
Allowable Gauge Range: | 500 - 1000 |
Customer Reviews
No reviews for this product
(0)