![Lighting Protection, Conductor, 500ft - 24x14 Aluminum Lighting Protection, Conductor, 500ft - 24x14 Aluminum](https://rexel-cdn.com/products/2018-08a24.jpg?i=8CFFAEB5-34E3-4197-8080-6827B842C230&f=420)
Lighting Protection, Conductor, 500ft - 24x14 Aluminum
Item #: 379216
Cat #: A24-500
UPC: 808475005427
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Protection, Conductor, 500ft - 24x14 Aluminum
Overview
Lighting Protection, Conductor, 500ft - 24x14 Aluminum
Class I conductors interconnect and carry current between strike termination devices and grounding electrodes on structures less than 75' in height.
Also known as: 808475005427, A24-500
Specifications
Diameter: | 0.437 in |
Length: | 500 ft |
Gauge: | 14 |
Material: | Aluminum |
Diameter: | 0.437 in |
Gauge: | 14 |
Length: | 500 ft |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)