Breaker, Motor Protection, 16A, D Frame, 3P, High Magnetic

Item #: 3792

Cat #: 140M-D8N-C16

UPC: 662468964685

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 16 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Fixed Trip

Overview

Breaker, Motor Protection, 16 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Fixed Trip
Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-D8N-C16 from Rockwell Automation® is a motor circuit protector circuit breaker.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468964685, 140M-D8N-C16

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Amps: 16
Family / Style: 140M
Phase: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Amps: 16
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)