65 Watt 4U 4100K CFL

Item #: 379195

Cat #: CF65QT41M6

UPC: 745974156413

Documents & Guides
Compact Fluorescent Lamp, 65W, Bulb: 4U (Quad Tube), Base: Medium Screw (E26), Lumens: 3900, CRI: 80, Color Temperature: 4100K, Rated Average Life: 8,000 Hrs. 300W Equivalent. ***Not Self-Ballasted; For Use with Lithonia Barnlights*** Max Overall Length: 9.75" ***Item Discontinued***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 65W, Bulb: 4U (Quad Tube), Base: Medium Screw (E26), Lumens: 3900, CRI: 80, Color Temperature: 4100K, Rated Average Life: 8,000 Hrs. 300W Equivalent. ***Not Self-Ballasted; For Use with Lithonia Barnlights*** Max Overall Length: 9.75" ***Item Discontinued***
Arm-mounted security light for yards and lots, service roads and building perimeters. Formed aluminum reflector and open-bottom refractor for ease of maintenance and lamp replacement. Prismatic refractor provides uniform symmetrical Type V distribution. Mounting arm and all mounting hardware included in carton. Photocell and lamp are included. 120V.
Also known as: 745974156413, CF65QT41M6

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 65
Lumens: 3900
Color Rendering Index (CRI): 80
Shape: 4U (Quad Tube)
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Volts AC: 120
Lumens: 3900
Shape: 4U (Quad Tube)
Base: Medium Screw (E26)
Wattage: 65
Color Rendering Index (CRI): 80
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)