Breaker, Molded Case, 40A, 2P, 600VAC, 25-100kAIC, PowerPact

Item #: 379181

Cat #: HJL26040

UPC: 785901706540

Sign In or Register to view pricing and more.
Breaker, Molded Case, 40 Amp, 2-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Lug In, Lug Out

Overview

Breaker, Molded Case, 40 Amp, 2-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Lug In, Lug Out
Also known as: 785901706540, HJL26040

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 40
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 18 kA
Volts DC: 250
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)