Intermediate Spacer, 4" x 3", Non-Metallic

Item #: 37916

Cat #: S289NLN

UPC: 034481004547

Sign In or Register to view pricing and more.
Documents & Guides
Intermediate Spacer- 4" Duct X 3" Separation, Material: Non-Metallic.

Overview

Intermediate Spacer- 4" Duct X 3" Separation, Material: Non-Metallic.
Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability.
Also known as: 034481004547, S289NLN, chair

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)