300 Watt Bulb PS30 Frost Industrial Service

Item #: 379144

Cat #: 300M/PS30/35-130V-60/1

UPC: 046677142940

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 300W, 120-130V, Bulb: PS30, Base: Medium Screw (E26), Lumens: 3800, Color Temperature: 2700K, Rated Average Life: 3,500 Hrs. Color: Frost. *Philips Part # 14294-3*

Overview

Incandescent Lamp, 300W, 120-130V, Bulb: PS30, Base: Medium Screw (E26), Lumens: 3800, Color Temperature: 2700K, Rated Average Life: 3,500 Hrs. Color: Frost. *Philips Part # 14294-3*
Also known as: 046677142940, 300M/PS30/35-130V-60/1

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Color Rendering Index (CRI): 100
Wattage: 300
Lumens: 3800
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120/130
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 3800
Light Technology: Incandescent
Shape: PS30 (Pear Straight)
Wattage: 300
Color Temperature: 2700 (Warm White)
Volts AC: 120/130

Customer Reviews

No reviews for this product
(0)