This product has been discontinued.

Ceiling Fan with Light, CFM: 80, Sones: 0.8, Duct Size: 4", 42W M
Item #: 37907
Cat #: QTREN080FLT
UPC: 784891215339
Documents & Guides
Ceiling Fan with Light, CFM: 80, Sones: 0.8, Duct Size: 4", 42W Max Bulb (Fluorescent - Included), 4W Nightlight, Energy Star Qualified, Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ceiling Fan with Light, CFM: 80, Sones: 0.8, Duct Size: 4", 42W Max Bulb (Fluorescent - Included), 4W Nightlight, Energy Star Qualified, Color: White.
One of NuTone’s best, QT fan/lights feature a streamlined design, are very quiet in operation and powerful enough to maintain strong airflow to keep your bathroom free of humidity. It’s a rare combination, but QT fans can provide extra ventilation in many rooms in your home. The kitchen, laundry room, media room, or even the closet can benefit from the boost of ventilation any time you need it. The quiet says it all.
Also known as: 784891215339, QTREN080FLT
Specifications
CFM: | 80 |
Color: | White |
Sones: | 0.800 |
CFM: | 80 |
Sones: | 0.800 |
Color: | White |
Customer Reviews
No reviews for this product
(0)