6 AWG-350 MCM Aluminum Solderless Lug

Item #: 37905

Cat #: AU-350-2N

UPC: 783669005745

Documents & Guides
Aluminum Mechanical Lug, Conductor Range 350-6, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

Overview

Aluminum Mechanical Lug, Conductor Range 350-6, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated, Suitable for use in circuits rated at 35 KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation, CSA Certified, Rated to 90° C
Also known as: 783669005745, AU-350-2N

Specifications

Mounting: 6-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 350
Stud Size: 1/2 in
Mounting: 6-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 4 - 350

Customer Reviews

No reviews for this product
(0)