1-Light Outdoor Wall Lantern, 100W, 120V, Forged Iron Finish 

Item #: 379005

Cat #: 88661-185

UPC: 785652086076

Sign In or Register to view pricing and more.
One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Forged Iron Finish, Satin Etched Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Forged Iron Finish, Satin Etched Glass, Safety Listed for Wet Location
Also known as: 785652086076, 88661-185

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Metallic
Volts AC: 120
Material: Aluminum
Base: Medium Screw (E26)
Color: Metallic
Material: Aluminum
Wattage: 100
Volts AC: 120

Customer Reviews

No reviews for this product
(0)