2-Light Ceiling Flush Mount, 60W, A19, 120V, Heirloom Bronze
Item #:
379
Cat #:
5328-782
UPC:
785652532870
Sign In or Register to view pricing and more.
Two Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze, Smooth White Glass, Safety Listed for Damp Location
Overview
Two Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze, Smooth White Glass, Safety Listed for Damp Location
Also known as: 785652532870, 5328-782
Specifications
Diameter: | 9 1/2 in |
Color: | Heirloom Bronze |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 60 |
Material: | Steel |
Type: | Ceiling Fixture |
Diameter: | 9 1/2 in |
Base: | Medium Screw (E26) |
Wattage: | 60 |
Type: | Ceiling Fixture |
Color: | Heirloom Bronze |
Volts AC: | 120 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)