2 Light PAR38 Flood Light, Bronze

Item #: 378979

Cat #: 76-503

UPC: 045923765032

Sign In or Register to view pricing and more.
Documents & Guides
2 Light - 10" Flood Light- PAR38 with Adjustable Swivel and Motion Sensor - Bronze Finish

Overview

2 Light - 10" Flood Light- PAR38 with Adjustable Swivel and Motion Sensor - Bronze Finish
Also known as: 045923765032, 76-503

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Material: Glass, Metal
Color: Bronze
Standards: California Proposition 65
Light Technology: Halogen
Base: Medium Screw (E26)
Wattage: 150
Color: Bronze
Light Technology: Halogen
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)