SC FUSE 300V 400A QS BLADE

Item #: 37896

Cat #: A30QS400-4

UPC: 782001280857

Sign In or Register to view pricing and more.
A30QS Amp-trap Semiconductor Protection fuses are intended for the protection of Power Semiconductors such as Diodes, Phase Control SCR's and other power Semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300V and less semiconductors 300 Volts 400 Amps type 4 connection.

Overview

A30QS Amp-trap Semiconductor Protection fuses are intended for the protection of Power Semiconductors such as Diodes, Phase Control SCR's and other power Semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300V and less semiconductors 300 Volts 400 Amps type 4 connection.
Also known as: 782001280857, A30QS400-4

Specifications

Volts AC: 300
Amps: 400
Type: Fuse, Semi-Conductor
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Volts AC: 300
Type: Fuse, Semi-Conductor
Interrupt Rating DC: 200 kA
Amps: 400
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)