This product may not be available in all locations.
LOAD CTR QO MLO 240V
Item #: 378923
Cat #: QO24L70TS
UPC: 785901785156
Documents & Guides
SQD QO24L70TS LOAD CTR QO MLO 240V
Sign In or Register to view pricing and more.
No associated products found.
Overview
SQD QO24L70TS LOAD CTR QO MLO 240V
Also known as: 785901785156, QO24L70TS
Specifications
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Phase: | 1 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)