Intermediate Spacer, 5" Duct X 2" Separation, Non-Metallic

Item #: 37892

Cat #: S289PJN

UPC: 034481004561

Documents & Guides
Intermediate Spacer - 5" Duct X 2" Separation, Material: Non-Metallic.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Intermediate Spacer - 5" Duct X 2" Separation, Material: Non-Metallic.
Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability.
Also known as: 034481004561, S289PJN

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC

Customer Reviews

No reviews for this product
(0)